Beli trafo 400 kva di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DAYTON Three Phase Transformer
    Mulai

    Rp22.999.900

    DAYTON Three Phase Transformer
    Deskripsi:
    These Three Phase transformers offer consistent, smooth voltage transformation at 480VAC input. Transformers 15kVA and higher that meet DOE 2016 legislation will help lower operating costs, lower cost of ownership, increase profitability, and reduce overall greenhouse gas emissions. In addition to energy efficient transformers and general application three phase transformers, you can choose from the following additional types of transformers: Drive Isolation Transformers, which decrease line current waveform distortion, improving the power factor of the motor drive load. These transformers also reduce voltage distortion, which helps to prevent motor drives from affecting sensitive loads elsewhere on the service.Harmonic Mitigating Transformers reduce supply voltage flat topping and improve overall power factor of supply system.Harsh Environment Transformers are designed specifically for outside control panel installation
    atribut:
    • UNSPSC: 39121002
    • Color: ASA 61 Gray
    • Electrical Frequency (Hz): 60
    • Enclosure Finish: Polymer Polyester Powder Coating
    • Enclosure Material: Steel
    • IP Rating: 54
    • Phase - Electrical: Three
    • Standards: UL Listed 1332
    • Voltage Function - Transformer: Step Down; Step Up
    • Winding Material - Transformer: Aluminium
  2. ACME ELECTRIC Three Phase Transformer
    Mulai

    Rp27.999.900

    ACME ELECTRIC Three Phase Transformer
    Deskripsi:
    These Three-Phase Transformers offer consistent, smooth voltage transformation at 240VAC input. Transformers 15kVA and higher that meet DOE 2016 legislation will help lower operating costs, lower cost of ownership, increase profitability, and reduce overall greenhouse gas emissions.
    atribut:
    • UNSPSC: 39121001
    • Color: ASA 61 Gray
    • Electrical Frequency (Hz): 60
    • Enclosure Material: Steel
    • Enclosure Rating: NEMA 3R
    • Outdoor Rated - Transformer: Yes
    • Phase - Electrical: Three
    • Voltage Function - Transformer: Step Down
  3. Fort Multi Transformer Step Up Down (Trafo)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp389.900

    Fort Multi Transformer Step Up Down (Trafo)
    atribut:
    • Input Voltage (VAC): 380/220
    • Connection: Terminal Block
  4. DAYTON Control Transformer
    Mulai

    Rp999.900

    DAYTON Control Transformer
    Deskripsi:
    The Encapsulated Core Control Transformers are designed for machine tool control circuit applications. They have the ability to handle potentially damaging high in-rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. The encapsulated transformers' core and coil are surrounded by material to seal out moisture and contaminants. This enclosed design helps eliminate corrosion and insulation deterioration to increase product longevity. The encapsulated coil also eases wire routing around the transformer. The transformers with protective devices include Fuse Blocks and/or Fuse Clips to help protect the wiring. These single-phase transformers are suitable for fixed installation in cabinets or switchboards.
    atribut:
    • UNSPSC: 39121001
    • Electrical Frequency (Hz): 50; 60
    • Mounting - Transformer: Foot
    • Phase - Electrical: 1
  5. Fort Trafo Otomatis
    Mulai

    Rp7.699.900

    Fort Trafo Otomatis
    Deskripsi:
    - Working Voltage: 3Phase / 380 VAC, 50Hz- Material: Full Copper 99.9%- Insulation Temperature: 155°C or Class F- 1PEW Polyester enammelled copper wire- Temperature Safety Protection with thermostat
    atribut:
    • Insulation class: F
    • Material: Full Copper 99.9%
  6. M-shita Trafo Step Up Step Down
    Mulai

    Rp30.999.900

    M-shita Trafo Step Up Step Down
    atribut:
    • Primary Voltage (V): 400 / 231 - 380 / 220 - 220 / 127 - 200 / 115
    • Output voltage (V): 200 / 115 - 220 / 127 - 380 / 220 - 400 / 231
    • Dimensions (cm): 31x43x60 (PxLxT)
  7. TRUSCO Portable Transformer
    Mulai

    Rp5.599.900

    TRUSCO Portable Transformer
    atribut:
    • Capacity (kVA): 3
    • Power Cord Specifications: 3.5mm2 x 2m
    • Transformation: Depression, voltage up
    • Protection : Safety breaker 30A
    • Purpose of Use: When you want to use a 100V electric tool with only 200V at the site. To solve the power shortage of the tool due to the voltage drop pair phenomenon.
  8. monotaro Portable Step-Down Transformer
    Mulai

    Rp3.399.900

    monotaro Portable Step-Down Transformer
    Deskripsi:
    100V product you can use from 200V power supply.
    atribut:
    • Type: Step-down
    • Frequency (Hz): 50/60 Hz (frequency before Buck)
    • Accessories: 20A-250V with plug
    • Output voltage (V): 100 (two outlet)
    • Code Length (m): 2
    • Capacity (kVA): 2 (30 minute rating), 1.5 (continuous)
    • Dimensions (mm): 200x165x176
    • Input Voltage (V): 200
  9. Non Brand International Voltage Converter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp699.900

    Non Brand International Voltage Converter
    Deskripsi:
    International voltage converters help convert commercially available voltage in different countries to work with products designed to work in a different country. Converters step up or step down the voltage as needed.
    atribut:
    • UNSPSC: 39121001
    • Converts (V): 110 to 220 (AC); 220 to 110 (AC)
    • Enclosure Material: Black Steel
    • Frequency (Hz): 50/60
    • Mounting: Portable
    • Standards: CE
    • Temperature Rise (°C): 80
  10. Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp529.900

    Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 Series
    Deskripsi:
    - Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.
    atribut:
    • Primary Voltage (V): 440-400-380-0
    • Secondary Voltage (V): 220-200-0-E
    • Insulation Type: F Type (155°C)
    • Frequency (Hz): 50/60
    • Material: Copper, Iron
    • Phase: Single
  11. Swallow Electric Single Phase Transformer PC-E Series
    Mulai

    Rp1.699.900

    Swallow Electric Single Phase Transformer PC-E Series
    Deskripsi:
    -An industrial single phase compound transformer captive terminal block.-With electrostatic shield.-Poor insulation caused by moisture and dust on the paper roll bobbin can be prevented by using a resin molded bobbin.-There are no troubles of removing the protective cover or risk of screws falling off and only have to insert the crimp terminal and tighten for connection, reducing the time to connect the wires by approx. 1/5.-By color coding the terminal block of each phase by input, output and ground, it is easy to tell apart and improves erroneous wiring prevention effect.-Adoption of pop nut enables working with screwdrivers vertically and installation work can be performed quickly and surely. -Convert input side voltage to output side voltage. -Compliant with JIS Standard
  12. Green Leaf Malibu Shelf (Kotak Sparepart)
    Mulai

    Rp11.900

    Green Leaf Malibu Shelf (Kotak Sparepart)
    Deskripsi:
    Rak Malibu 1881 dengan Plastik Berkualitas Dapat Digunakan Sebagai Tempat Surat ,Dokumen-Dokumen dan Peralatan Dikantor Anda, Rak Malibu Ini Tersedia dengan Berbagai Ukuran, Rak Malibu 1881 Cocok untuk Digunakan Dikantor Anda dengan Kualitas yang Baik dan Harga yang Murah.
  13. GAE Fuse Holder
    Mulai

    Rp109.900

    GAE Fuse Holder
    atribut:
    • Base Material: DMC
    • Number of Pole: 1P
  14. GTEC On Line UPS ZP110 TX with Isolation Transformer
    Mulai

    Rp8.499.900

    GTEC On Line UPS ZP110 TX with Isolation Transformer
    Deskripsi:
    1 1kVA-10kVA (1 phase in/1 phase out); 10kVA-20kVA (3 phase in/1 phase out). Built-in with RS232 Serial port/ RJ11 modem socket & software for windows & Linux. Standard manual bypass from 6kVA to 20kVA. Optional : SNMP slot; USB cable & EPO. 4 Garansi 1 tahun termasuk battery.
  15. APC Isolation Transformer
    Mulai

    Rp49.999.900

    APC Isolation Transformer
    Deskripsi:
    The Step-Down Transformer converts high voltage (208 or 200 VAC) output into low voltage (120 or 100 VAC) output for powering low voltage AC equipment. Includes: Documentation CD, Hardwire Panel, Installation Guide, Mounting hardware, Rack Mounting Brackets, User Manual
    atribut:
    • Rack Height: 4U
    • Nominal Output Voltage (V): 100, 120, 200, 208, 230
    • Nominal Input Voltage (V): 100, 120, 200, 208, 230, 400 3PH
    • Input Connections: Hard Wire 3-wire (2PH + G), Hard Wire 3 wire (1PH+N+G), Hard Wire 4-wire (2PH+N+G)
    • Maximum Total Current Draw: 100
    • Input Frequency (Hz): 45 - 65
    • Approvals: CSA, EN 55022 Class A, EN 55024, EN 60950, EN 61000-3-2, EN 61000-3-3, UL Listed
    • Color: Black
    • Maximum Depth (mm): 757
    • Maximum Height (mm): 175
    • Maximum Input Current (A): 100
    • Maximum Line Current (A): 100
    • Maximum Width (mm): 432
    • Operating Elevation (m): 0-3000
    • Operating Relative Humidity: 0 - 95 %
    • Operating Temperature (°C): 0 to 40
    • Other Output Voltages: 220, 240, 380, 415
    • Storage Elevation (m): 0-3000
    • Storage Relative Humidity: 0 - 95 %
    • Storage Temperature (°C): 0 to 40
  16. TRIPP LITE Isolation Transformer
    Mulai

    Rp6.799.900

    TRIPP LITE Isolation Transformer
    Deskripsi:
    Isolation Transformers offer line isolation and continuous line filtering to help protect sensitive electronic equipment against electrical noise disturbances.
    atribut:
    • Electrical Frequency (Hz): 60
    • Input Voltage - Transformer (V): 120 (AC)
    • Outdoor Rated - Transformer: No
    • Output Voltage - Transformer (V): 120 (AC)
    • Phase - Electrical: Single
  17. Aihara Denki Multi-Winding Transformer
    Mulai

    Rp1.299.900

    Aihara Denki Multi-Winding Transformer
    Deskripsi:
    It is a compact and lightweight product with excellent insulation and electrical characteristics.
    atribut:
    • Shape: TB
    • Terminal screw: M3.5
    • Primary Voltage (V): 0-200-220
    • Secondary Voltage (V): 0-100-110
    • Included Accessory: Electrostatic shield/ground terminal
  18. TRIPP LITE Isolation Transformers
    Mulai

    Rp9.999.900

    TRIPP LITE Isolation Transformers
    Deskripsi:
    Hospital Grade Isolation Transformers offer line isolation and continuous line filtering to help protect sensitive electronic equipment from electrical noise disturbances. Use with computers and medical equipment in patient-care areas.
    atribut:
    • Color: White
    • Electrical Frequency (Hz): 60
    • Input Voltage - Transformer (V): 120 AC
    • Item - Transformer: Hospital Grade Isolation Transformer
    • Mounting - Transformer: Desk Top
    • Outdoor Rated - Transformer: No
    • Output Voltage - Transformer (V): 120 AC
    • Phase - Electrical: Single
    • Standards: Tested to UL60601-1
    • Temp. Rise: Not Rated
Daftar Harga trafo 400 kva Terbaru October 2026
DAYTON Three Phase TransformerRp22.999.900
ACME ELECTRIC Three Phase TransformerRp27.999.900
Fort Multi Transformer Step Up Down (Trafo)Rp389.900
DAYTON Control TransformerRp999.900
Fort Trafo OtomatisRp7.699.900
M-shita Trafo Step Up Step DownRp30.999.900
TOYOZUMI DENGENKIKI TransformerRp3.799.900
TRUSCO Portable TransformerRp5.599.900
monotaro Portable Step-Down TransformerRp3.399.900
Non Brand International Voltage ConverterRp699.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)